Check Availability
  • UNIWELD 

    Torch Kit w/ Cylinder, MAPP/PRO, Pencil Flame Type

  • Item # 7DX20
  • Mfr. Model # PCV25/333670/2CYX7
Torch Kit  w/ Cylinder, MAPP/PRO, Pencil Flame Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

One or more of the products provided in this kit is Hazmat.
Show More Close
 

Technical Specifications

Item # 7DX20
Mfr. Model # PCV25/333670/2CYX7
UNSPSC #23171517
Catalog Page 0
Shipping Weight 2.64 lbs
Country of Origin USA *
Item Torch Kit w/ Cylinder
Flame Type Pencil
MAPP Gas Soft Solder 1/8" to 1/2"
Propane Gas Silver Braze 1/16" to 1/4"
Propane Gas Soft Solder 1/8" to 1/4"
Includes (1) 5KH36 Torch, (1) 5UX34 Fuel Cylinder, (1) 2CYX7 Single Flint Lighter
Gas Service MAPP/PRO
Welding Application General Brazing, Soldering
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In