Check Availability
  • UNIWELD 

    Tip Set

  • Item # 5KH29
  • Mfr. Model # KSF
Tip Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Uniweld® Screw Connect Soft Flame Tip Set includes a selection of tips that fit the No. 5KH21 kit handle, as well as most screw-connect air/gas torch handles.
Show More Close
 

Technical Specifications

Item # 5KH29
Mfr. Model # KSF
UNSPSC #23171535
Catalog Page 2433
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Screw Connect Soft Flame Tip Set
Series Sof Flame
Gas Service Acetylene
Flame Type Soft
Acetylene Pressure 13 to 15 lb.
MAPP Gas Silver Braze No
MAPP Gas Silver Solder No
MAPP Gas Soft Solder No
Propane Gas Silver Braze No
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Includes S21, S22, S24, S26 and S27 Tips that Fits 5KH21 Uniweld K37and Most Screw Connect Air/Gas Torch Handle
For Use With TH3 Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.