Check Availability
  • UNIWELD 

    Refrigerant Evacuation Pump, 3/8", 1/4" and 1/2" Flare, 8.0 cfm Displacement, 3/4 HP

  • Item # 53RJ44
  • Mfr. Model # HVP8
Refrigerant Evacuation Pump, 3/8", 1/4" and 1/2" Flare, 8.0 cfm Displacement, 3/4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53RJ44
Mfr. Model # HVP8
UNSPSC #23111507
Shipping Weight 38.85 lbs
Country of Origin China *
Item Refrigerant Evacuation Pump
Displacement 8.0 cfm
HP 3/4
Inlet Port Size 3/8", 1/4" and 1/2" Flare
Voltage 110/220VAC
Amps AC 2.8
Hz 50/60
End Vacuum 15 Microns
Overall Length 15"
Overall Height 10-3/4"
Overall Width 6-7/8"
Weight 38.0 lb.
Oil Capacity 31.3 oz.
Cord 6 ft.
Body Material Aluminum, Steel
Includes 1/4" Male Flare, 3/8" Male Flare, 1/2" Male Flare
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov