Check Availability
  • UNIWELD 

    Heating Tip, MFA-1, 6 Tip Size, Acetylene Gas Service

  • Item # 39DM31
  • Mfr. Model # TYPE29-6
Heating Tip, MFA-1, 6 Tip Size, Acetylene Gas Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UNIWELD® Type11 Series Heating Tips are design for preheating and straightening.
Show More Close
 

Technical Specifications

Item # 39DM31
Mfr. Model # TYPE29-6
UNSPSC #23171535
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Heating Tip
Series MFA-1
Tip Size 6
Gas Service Acetylene
Flame Type Large Heat Zone, Preheating, Straightening
Acetylene Pressure 8 to 12 psi
MAPP Gas Silver Braze No
MAPP Gas Silver Solder No
MAPP Gas Soft Solder No
Oxygen Flow 15 to 44
Oxygen Pressure 10 to 15 psi
Propane Gas Silver Braze Yes
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Silver Solder Tube No
Soft Solder Tube Cap. No
Includes One Complete Tip
For Use With Uniweld WH350 Handle
* This product's country of origin is subject to change

Compliance and Restrictions