Check Availability
  • UNIWELD 

    Clog Blaster, For Use With: Pipe Capacity 1.5" to 3" ID

  • Item # 2CZW4
  • Mfr. Model # 40063
Clog Blaster, For Use With: Pipe Capacity 1.5" to 3" ID
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clog Blaster sludge remover kit uses water from a standard 3/4" garden hose to help keep drain lines clean and clear of debris so waters can flow freely. Helps prevent backups and potential water damage.
Show More Close
 

Technical Specifications

Item # 2CZW4
Mfr. Model # 40063
UNSPSC #23171538
Catalog Page 2433
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Clog Blaster
Size 1-1/2" to 3"
For Use With Pipe Capacity 1.5" to 3" ID
* This product's country of origin is subject to change

Compliance and Restrictions