Check Availability
Clog Blaster, For Use With: Pipe Capacity 1" to 2" ID
  • UNIWELD 

    Clog Blaster, For Use With: Pipe Capacity 1" to 2" ID

  • Item # 2CZW3
  • Mfr. Model # 40062
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Clog Blaster sludge remover kit uses water from a standard 3/4" garden hose to help keep drain lines clean and clear of debris so waters can flow freely. Helps prevent backups and potential water damage.
Show More Close
 

Technical Specifications

Item # 2CZW3
Mfr. Model # 40062
UNSPSC #23171538
Catalog Page 2433
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Clog Blaster
Size 1" to 2"
For Use With Pipe Capacity 1" to 2" ID

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.