Check Availability
  • UNIVERSAL 

    Tape Dispenser for 3/4" Self-Adhesive Tapes, Black

  • Item # 31DL40
  • Mfr. Model # 15001
Tape Dispenser for 3/4" Self-Adhesive Tapes, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DL40
Mfr. Model # 15001
UNSPSC #44121605
Shipping Weight 1.58 lbs
Country of Origin China *
Item Tape Dispenser
For Use With Self-Adhesive Tapes
Core Dia. 1"
Power Requirements Manual
Max. Tape Width 3/4"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions