Check Availability
  • UNIVERSAL 

    Stick Medium-Point Ballpoint Pen, 1.0mm, Red

  • Item # 6NEH0
  • Mfr. Model # UNV27412
Stick Medium-Point Ballpoint Pen, 1.0mm, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NEH0
Mfr. Model # UNV27412
UNSPSC #44121704
Shipping Weight 0.168 lbs
Country of Origin China *
Item Ballpoint Pen
Pen Type Stick
Point Size 1.0mm
Point Type Medium
Ink Color Red
Barrel Material Plastic
Barrel Color Gray
Pen Grip None
Features Oil-Based Ink
* This product's country of origin is subject to change

Compliance and Restrictions