Check Availability
Stick Medium-Point Ballpoint Pen, 1.0mm, Blue
  • UNIVERSAL 

    Stick Medium-Point Ballpoint Pen, 1.0mm, Blue

  • Item # 6NEG9
  • Mfr. Model # CS1 UNV27411
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 6NEG9
Mfr. Model # CS1 UNV27411
UNSPSC #44121704
Shipping Weight 0.157 lbs
Country of Origin China *
Item Ballpoint Pen
Pen Type Stick
Point Size 1.0mm
Point Type Medium
Ink Color Blue
Barrel Material Plastic
Barrel Color Gray
Pen Grip None
Features Oil-Based Ink

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.