Check Availability
  • UNIVERSAL ONE 

    Staples, Chisel Point Strip, 1/4"L, PK25000

  • Item # 45HD73
  • Mfr. Model # UNV79000
Staples, Chisel Point Strip, 1/4"L, PK25000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HD73
Mfr. Model # UNV79000
UNSPSC #44122107
Shipping Weight 1.77 lbs
Country of Origin China *
Item Staples
Staple Type Chisel Point Strip
Crown 3/64"
Leg Length 1/4"
Sheet Capacity 20
Material Steel
Color Silver
For Use With Standard Staplers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.