Check Availability
  • UNIVERSAL ONE 

    Stapler, Full Strip, Black/Gray, Top

  • Item # 45HD44
  • Mfr. Model # UNV43148
Stapler, Full Strip, Black/Gray, Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HD44
Mfr. Model # UNV43148
UNSPSC #44121615
Shipping Weight 0.57 lbs
Country of Origin China *
Item Stapler
Sheet Capacity 20
Throat Depth 4"
Color Black/Gray
Staple Capacity 210
Material Metal/Plastic
Design Full Strip
Loading Top
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.