Check Availability
  • UNIVERSAL ONE 

    Stapler,Full Strip,Black,Channel

  • Item # 45HD42
  • Mfr. Model # UNV43128
Stapler,Full Strip,Black,Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HD42
Mfr. Model # UNV43128
UNSPSC #44121615
Shipping Weight 0.74 lbs
Country of Origin China *
Item Stapler
Sheet Capacity 15
Throat Depth 3-1/2"
Color Black
Staple Capacity 210
Material Metal
Design Full Strip
Loading Channel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.