Check Availability
  • UNIVERSAL ONE 

    Stapler, Full Strip, Black, Plastic

  • Item # 45HD40
  • Mfr. Model # UNV43118
Stapler, Full Strip, Black, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HD40
Mfr. Model # UNV43118
UNSPSC #44121615
Shipping Weight 0.47 lbs
Country of Origin China *
Item Stapler
Sheet Capacity 12
Throat Depth 3"
Color Black
Staple Capacity 210
Material Plastic
Design Full Strip
Loading Channel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.