Check Availability
  • UNIVERSAL ONE 

    Stapler,Black/Graphite,Rear,200 Sheets

  • Item # 45HD37
  • Mfr. Model # UNV43048
Stapler,Black/Graphite,Rear,200 Sheets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HD37
Mfr. Model # UNV43048
UNSPSC #44121615
Shipping Weight 4.06 lbs
Country of Origin China *
Item Stapler
Sheet Capacity 200
Throat Depth 2-1/2"
Color Black/Graphite
Material Metal/Plastic
Loading Rear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.