Check Availability
  • UNIVERSAL ONE 

    Pop-Up Note Refills,3 x 3,Yellow,PK12

  • Item # 6PDT2
  • Mfr. Model # UNV35664
Pop-Up Note Refills,3 x 3,Yellow,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDT2
Mfr. Model # UNV35664
UNSPSC #14111530
Shipping Weight 1.132 lbs
Country of Origin USA *
Item Self-Stick Note Refills
Size 3" x 3"
Color Yellow
Number of Sheets 100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close