Check Availability
  • UNIVERSAL ONE 

    Letter Size Top Tab File Folder, 1/2 Tab Cut, 9-5/8" Height, 11-3/4" Width

  • Item # 45HC65
  • Mfr. Model # UNV16115
Letter Size Top Tab File Folder, 1/2 Tab Cut, 9-5/8" Height, 11-3/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HC65
Mfr. Model # UNV16115
UNSPSC #44122011
Shipping Weight 6.65 lbs
Country of Origin Mexico *
Item Top Tab File Folder
Size Letter
Tab Cut 1/2
Height 9-5/8"
Width 11-3/4"
Expanded Width 1"
Color Manila
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.