Check Availability
  • UNIVERSAL ONE 

    Legal Size Top Tab File Folder, Straight Tab Cut, 9-5/8" Height, 14-3/4" Width

  • Item # 45HC66
  • Mfr. Model # UNV16120
Legal Size Top Tab File Folder, Straight Tab Cut, 9-5/8" Height, 14-3/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HC66
Mfr. Model # UNV16120
UNSPSC #44122011
Shipping Weight 8.903 lbs
Country of Origin Mexico *
Item Top Tab File Folder
Size Legal
Tab Cut Straight
Height 9-5/8"
Width 14-3/4"
Expanded Width 1"
Color Manila
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.