Check Availability
  • UNIVERSAL ONE 

    Desktop Organizer,Black/Clear

  • Item # 45HA98
  • Mfr. Model # UNV08126
Desktop Organizer,Black/Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HA98
Mfr. Model # UNV08126
UNSPSC #44111503
Shipping Weight 0.14 lbs
Country of Origin China *
Item Desktop Organizer
Number of Compartments 2
Color Black/Clear
Material Plastic
Height 3"
Width 2-1/2"
Depth 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.