Check Availability
  • UNIVERSAL ONE 

    Binder Pockets, Blue, 8-1/2" x 11", 10 PK

  • Item # 45GZ11
  • Mfr. Model # UNV61681
Binder Pockets, Blue, 8-1/2" x 11", 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GZ11
Mfr. Model # UNV61681
UNSPSC #44122025
Shipping Weight 0.633 lbs
Country of Origin USA *
Item Binder Pockets
Material Cardboard
Color Blue
Width 8-1/2"
Height 11"
For Use With 3-Ring Binders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.