Check Availability
  • UNIVERSAL ONE 

    90 ft. x 3" Carbonless Paper Roll, For Use With POS Machines; PK50

  • Item # 45GZ09
  • Mfr. Model # UNV35767
90 ft. x 3" Carbonless Paper Roll, For Use With POS Machines; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GZ09
Mfr. Model # UNV35767
UNSPSC #44101801
Shipping Weight 23.61 lbs
Country of Origin USA *
Item Carbonless Paper Roll
Length 90 ft.
Width 3"
Outside Dia. 7/16"
Characteristics FSC Certified, White/Canary
For Use With POS Machines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.