Check Availability
  • UNIVERSAL OFFICE PRODUCTS 

    Paper File Fastener, 1 in. Capacity, PK100

  • Item # 48PD29
  • Mfr. Model # UNV81011
Paper File Fastener, 1 in. Capacity, PK100 Paper File Fastener,1 in. Capacity,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PD29
Mfr. Model # UNV81011
UNSPSC #44122103
Shipping Weight 0.55 lbs
Country of Origin China *
Item Paper File Fastener
File Fastener Type Prong Base
One Piece/Two Piece One Piece
Paper Capacity 1"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms