Check Availability
Memo Books,3 x 5 In,PK12
  • UNIVERSAL 

    Memo Books,3 x 5 In,PK12

  • Item # 35X062
  • Mfr. Model # UNV20435
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35X062
Mfr. Model # UNV20435
UNSPSC #14111514
Catalog Page 1355
Shipping Weight 0.96 lbs
Country of Origin India *
Item Memo Books
Sheet Size 3 x 5"
Rule Narrow
Paper Weight 16 lb.
Number of Sheets 50
Binding Wire
Paper Color White
Cover Color White

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms