Check Availability
  • UNIVERSAL 

    Desktop Organizer, Black, 11 Compartments

  • Item # 45HA94
  • Mfr. Model # UNV08151
Desktop Organizer, Black, 11 Compartments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HA94
Mfr. Model # UNV08151
UNSPSC #44111503
Shipping Weight 0.989 lbs
Country of Origin China *
Item Desktop Organizer
Number of Compartments 11
Color Black
Material Plastic
Height 5-3/8"
Width 8-3/4"
Depth 8-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.