Check Availability
  • UNIVERSAL 

    Bullet-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 4 PK

  • Item # 6NEA3
  • Mfr. Model # UNV43680
Bullet-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonporous surfaces.
Show More Close
 

Technical Specifications

Item # 6NEA3
Mfr. Model # UNV43680
UNSPSC #44121708
Shipping Weight 0.175 lbs
Country of Origin China *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red
Tip Size Bullet
Features Low Odor
Standards AP Certified Nontoxic
* This product's country of origin is subject to change

Compliance and Restrictions