Check Availability
  • UNIVERSAL 

    21 Pocket Redrope Alpha (A-Z) Expandable File, Redrope

  • Item # 6XWF4
  • Mfr. Model # UNV13910
21 Pocket Redrope Alpha (A-Z) Expandable File, Redrope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use as a desk or shelf organizer, this expanding file pocket has an open-top design. The pre-printed dividers help keep documents organized. The full-height gussets are reinforced with Tyvek® at the top and bottom.
Show More Close
 

Technical Specifications

Item # 6XWF4
Mfr. Model # UNV13910
UNSPSC #44122019
Shipping Weight 1.438 lbs
Country of Origin Mexico *
Item Alpha (A-Z) Expandable File
Number of Pockets 21
Material Redrope
Sheet Size 8-1/2 x 11"
Color Redrope
Height 10"
Width 12"
Expanded Width 7/8" per pocket
* This product's country of origin is subject to change

Compliance and Restrictions