Check Availability
  • UNITHERM 

    5 ft. Cloth SAE Tape Measure

  • Item # 34DA19
  • Mfr. Model # MT60
5 ft. Cloth SAE Tape Measure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UNITHERM tape measure allows you to measure high-temperature surfaces and is ideal for use when installing insulation.
Show More Close
 

Technical Specifications

Item # 34DA19
Mfr. Model # MT60
UNSPSC #41114201
Catalog Page 2831
Shipping Weight 0.25 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 5 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Cloth
Tip Style No Tip Attached
Case Type No Case
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Used for Measuring Applications That Have A Very High Surface Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In