Check Availability
  • UNITHERM 

    5 ft. Cloth SAE Magnetic Tip Tape Measure

  • Item # 34DA20
  • Mfr. Model # MT60M
5 ft. Cloth SAE Magnetic Tip Tape Measure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

UNITHERM tape measure allows you to measure high-temperature surfaces and is ideal for use when installing insulation. Features dual magnets that help prevent roll off when measuring steel studs, EMT, and threaded rod.
Show More Close
 

Technical Specifications

Item # 34DA20
Mfr. Model # MT60M
UNSPSC #41114201
Catalog Page 2831
Shipping Weight 0.61 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 5 ft.
Blade Width 1/2"
Graduation Type mm/cm
Graduations 1mm
Blade Material Cloth
Tip Style 1-Rivet Hook
Case Type No Case
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Includes Magnets, Used for Metal Applications That Have A Very High Surface Temperature
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms