Check Availability
  • UNITHERM 

    3" x 18" x 54" Valve Insulation

  • Item # 48ZY05
  • Mfr. Model # IV5418
3" x 18" x 54" Valve Insulation Valve Insulation,54 in. L,18 in. W Valve Insulation,54 in. L,18 in. W Valve Insulation,54 in. L,18 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed to fit closely with tight joints on valve fittings, strainers, and T- or Y-joints, this UNITHERM Iso-Valve valve insulation can protect components from high temperatures. Helps enhance production capacity by reducing the amount of energy needed to keep equipment running at high temperatures. Insulation is a flexible 1-pc. design with dual layer insulation and a high-temperature flap that allow seam to overlap. Has adjustable high-temperature draw cords, and lacing anchors that adjust to the fitting circumference size for a tight and secure fit.
Show More Close
 

Technical Specifications

Item # 48ZY05
Mfr. Model # IV5418
UNSPSC #30141505
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Valve Insulation
Length 54"
Valve Circumference Range 42" to 49"
Insulation Material Mineral Wool and Fiberglass
Jacket Material Silicone Coated Fiberglass Cloth
Fits Valve Type Universal
Thickness 3"
Approx. R Value 0.48
Max. Temp. 900 Degrees F
Color Gray
Width 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms