Check Availability
  • UNITHERM 

    3" x 18" x 36" Valve Insulation, Fits Valve Size 3" to 6"

  • Item # 34DA01
  • Mfr. Model # IV3618
3" x 18" x 36" Valve Insulation, Fits Valve Size 3" to 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Features dual-layer mineral wool and fiberglass insulation, plus a durable silicone-coated fiberglass cloth jacket. Included adjustable draw cord and lacing anchors allow for easy installation and a tight secure fit. Reusable.
Show More Close
 

Technical Specifications

Item # 34DA01
Mfr. Model # IV3618
UNSPSC #30141505
Catalog Page 2833
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Valve Insulation
Fits Valve Size 3" to 6"
Length 36"
Valve Circumference Range 25" to 31"
Insulation Material Mineral Wool and Fiberglass
Jacket Material Silicone Coated Fiberglass Cloth
Fits Valve Type Universal
Thickness 3"
Approx. R Value 0.48
Max. Temp. 900 Degrees F
Color Gray
Width 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms