Check Availability
  • Sign Holders
  • UNITED VISUAL PRODUCTS 

    Sign Holder, Pedestal, 8-1/2x11, Metal, Blk

  • Item # 6MVF6
  • Mfr. Model # UVPSH81
Sign Holder, Pedestal, 8-1/2x11, Metal, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MVF6
Mfr. Model # UVPSH81
UNSPSC #55121908
Catalog Page 1372
Shipping Weight 15.1 lbs
Country of Origin China *
Item Sign Holder
Mounting Style Pedestal
Size 8-1/2W x 11"H
Overall Height 47"
Material Metal
Color Black
Includes Support Bar/ Base
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In