Check Availability
  • UNITED VISUAL PRODUCTS 

    Sign Holder, Pedestal, 7x11, Metal, Black

  • Item # 6MVF5
  • Mfr. Model # UVPSH711
Sign Holder, Pedestal, 7x11, Metal, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MVF5
Mfr. Model # UVPSH711
UNSPSC #55121908
Catalog Page 1372
Shipping Weight 30.0 lbs
Country of Origin China *
Item Sign Holder
Mounting Style Pedestal
Size 7W x 11"H
Overall Height 47"
Material Metal
Color Black
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms