Check Availability
  • UNITED VISUAL PRODUCTS 

    Sign Holder, Pedestal, 14x11, Metal, Chrome

  • Item # 6MVF2
  • Mfr. Model # UVPSH17
Sign Holder, Pedestal, 14x11, Metal, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MVF2
Mfr. Model # UVPSH17
UNSPSC #55121908
Catalog Page 1372
Shipping Weight 15.2 lbs
Country of Origin China *
Item Sign Holder
Mounting Style Pedestal
Size 14W x 11"H
Overall Height 47"
Material Metal
Color Chrome
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms