Check Availability
  • UNITED VISUAL PRODUCTS 

    Sign Holder, Pedestal, 14x22, Alum, Chrome

  • Item # 6MVE1
  • Mfr. Model # UVE58110-chrome
Sign Holder, Pedestal, 14x22, Alum, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MVE1
Mfr. Model # UVE58110-chrome
UNSPSC #55121908
Catalog Page 1372
Shipping Weight 12.5 lbs
Country of Origin China *
Item Sign Holder
Mounting Style Pedestal
Size 14W x 22"H
Overall Height 58"
Material Aluminum
Color Chrome
Includes Hex Key for Assembly
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms