Check Availability
  • UNITED VISUAL PRODUCTS 

    Square Sign Post, Breakaway Feature: No, 10 ft.L, Plastic, Green

  • Item # 6LUX8
  • Mfr. Model # UVMCP-WOODGRN
Square Sign Post, Breakaway Feature: No, 10 ft.L, Plastic, Green
Qty
  • Web Price
    $449.50 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LUX8
Mfr. Model # UVMCP-WOODGRN
UNSPSC #55121908
Shipping Weight 80.0 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 10 ft.
Sign Post Width 3-1/2"
Sign Post Depth 3-1/2"
Sign Post Material Plastic
Sign Post Color Green
Sign Post Finish Wood
Item Sign Post
Includes Assembly Hardware
Hole to Hole Center (In.) 22" to 28"
Max. Sign Size/Capacity 54" L x 40" H
* This product's country of origin is subject to change

Compliance and Restrictions