Check Availability
  • UNITED VISUAL PRODUCTS 

    Entrance Sign, Entrance, 3"x9"

  • Item # 6JKY1
  • Mfr. Model # UVOS1013
Entrance Sign, Entrance, 3"x9"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JKY1
Mfr. Model # UVOS1013
UNSPSC #55121718
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Entrance Sign
Sign Subject Matter Exit and Entrance
Height 3"
Width 9"
Sign Material Plastic
Sign Mounting Style Surface
Legend Entrance
Sign Legend Color White
Sign Background Color Black
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms