Check Availability
  • UNITED VISUAL PRODUCTS 

    Dry Erase Indoor Enclosed Bulletin Board, Melamine, 36"H x 72"W, Black

  • Item # 6LUV4
  • Mfr. Model # UV855B-SATIN-BLMELD
Dry Erase Indoor Enclosed Bulletin Board, Melamine, 36"H x 72"W, Black
Qty
  • Web Price
    $1,285.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This enclosed dry erase board features a porcelain-on-steel magnetic surface and shatter-resistant acrylic windows with lockable doors. The satin anodized aluminum frame has mitered corners.

For indoor use only.
Show More Close
 

Technical Specifications

Item # 6LUV4
Mfr. Model # UV855B-SATIN-BLMELD
UNSPSC #44111905
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Enclosed Bulletin Board
Board Style Dry Erase
Board Material Melamine
Width 72"
Height 36"
Board Frame Material Aluminum
Frame Color Gray
Board Color Black
Number of Doors 3
Door Type Swing
Includes Mounting Guidelines, (2) Keys
Mounting/Mobility Type Wall Mounted
Door Material Acrylic
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions