Check Availability
  • UNITED VISUAL PRODUCTS 

    Door Instruction, Plastic, 3" x 9", Surface

  • Item # 6JKY5
  • Mfr. Model # UVOS1017
Door Instruction, Plastic, 3" x 9", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JKY5
Mfr. Model # UVOS1017
UNSPSC #55121718
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Facility Traffic Sign
Sign Subject Matter Door Instruction
Height 3"
Width 9"
Sign Material Plastic
Sign Mounting Style Surface
Legend Push
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions