Check Availability
  • UNITED VISUAL PRODUCTS 

    Black Cell Phone Locker, (2) Wide, (2) Tier, Openings: 4, Lock: Keyed

  • Item # 48XW65
  • Mfr. Model # UVQ1046
Black Cell Phone Locker, (2) Wide, (2) Tier, Openings: 4, Lock: Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XW65
Mfr. Model # UVQ1046
UNSPSC #56101520
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (2) Wide, (2) Tier
Number of Openings 4
Opening Height 5-1/2"
Overall Width 12"
Overall Depth 4"
Overall Height 13-1/2"
Color Black
Locker Material ABS Plastic
Finish Matte
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Locker Color Family Blacks
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms