Check Availability
  • UNITED VISUAL PRODUCTS 

    Accident Prevention, Plastic, 9" x 6", Surface

  • Item # 6JLE0
  • Mfr. Model # UVOS1062
Accident Prevention, Plastic, 9" x 6", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JLE0
Mfr. Model # UVOS1062
UNSPSC #55121718
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Safety Reminder Sign
Sign Subject Matter Accident Prevention
Height 9"
Width 6"
Sign Material Plastic
Sign Mounting Style Surface
Legend Avoid A Fall Use Handrails
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms