Check Availability
  • UNITED SHIELD 

    Ballistic Helmet, Fits Hat Size: M, Aramid, OD Green

  • Item # 53XU29
  • Mfr. Model # SPEC OPS DELTA-GenII-IIIA-ODMD
Ballistic Helmet, Fits Hat Size: M, Aramid, OD Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU29
Mfr. Model # SPEC OPS DELTA-GenII-IIIA-ODMD
UNSPSC #46181704
Shipping Weight 5.0 lbs
Country of Origin United Kingdom *
Item Ballistic Helmet
Fits Hat Size M
Pad Thickness 1/4"
Night Vision Mount Yes
Color OD Green
Shell Material - Head Protection Aramid
Chin Strap BOA(R) Retention Harness with Rapid Adjustment Dial
Shape Mid Cut
Suspension No
Standards Level IIIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.