Check Availability
  • UNITED SHIELD 

    Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width

  • Item # 29RM54
  • Mfr. Model # BS-3
Curved Riot Shield, Protection Level Riot, 48" Height, 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Crystal clear see-through riot shield features a reversible handle and breakaway strap, with dielectric construction for electrical protection; ergonomic design allows 2-handed use in extreme situations. The wide nylon arm strap can be easily adjusted, even while in use.
Show More Close
 

Technical Specifications

Item # 29RM54
Mfr. Model # BS-3
UNSPSC #46151503
Catalog Page 0
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Riot Shield
Protection Level Riot
Height 48"
Width 24"
Weight 8.5 lb.
Flat/Curved Curved
Viewport No
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms