Check Availability
  • UNITED SHIELD 

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

  • Item # 45DK14
  • Mfr. Model # DELTA-+-10x12
Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Designed for use with a standard plate carrier or ballistic vest, this polyethylene body armor plate features a nylon wrap. It can be used by both men and women in active-duty law enforcement for protection in the line of fire.
Show More Close
 

Technical Specifications

Item # 45DK14
Mfr. Model # DELTA-+-10x12
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin United Kingdom *
Item Level IIIA Plate Backer
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Size 10" x 12"
Material Polyethylene
Armor Thickness 0.500"
Armor Weight 3.75 lb.
Color Black
Fits Chest Size Universal
Type Delta Plus
Width 10"
Length 10"
Height 12"
Fits Men and Women
For Use With Standard Plate Carrier or Ballistic Vests
Features Black Nylon Wrap
Plate Type Included - Body Armor Soft Plate
Thickness - Body Armor 1/2"
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms