Check Availability
  • UNITED SHIELD 

    Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

  • Item # 45DK13
  • Mfr. Model # SIGMA-LITE-6-10x12
Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Designed for use with a standard plate carrier or ballistic vest, this ceramic and polyethylene body armor plate features a nylon wrap. It can be used by both men and women in active-duty law enforcement for protection in the line of fire.
Show More Close
 

Technical Specifications

Item # 45DK13
Mfr. Model # SIGMA-LITE-6-10x12
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Level III Rifle Plate
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Size 10" x 12"
Material Ceramic and Polyethylene
Armor Thickness 0.500"
Armor Weight 4.80 lb.
Color Black
Fits Chest Size Universal
Type Sigma Lite 6
Width 10"
Length 10"
Height 12"
Fits Men and Women
For Use With Standard Plate Carrier or Ballistic Vests
Features Black Polyurea Wrap, Tri-Curve
Plate Type Included - Body Armor Soft Plate
Curvature - Body Armor Multi
Thickness - Body Armor 1"
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms