Check Availability
  • UNITED SHIELD 

    Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, M

  • Item # 29RM75
  • Mfr. Model # AS-III-MDTN
Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
The United Shield active shooter kit helps ensure security and police officers stay as safe as possible on the job with high-quality head and body protection. Provides chest level III rifle protection and head level IIIA protection to end user. Kit includes a vest, a helmet, and 2 rifle plates.
Show More Close
 

Technical Specifications

Item # 29RM75
Mfr. Model # AS-III-MDTN
UNSPSC #46151504
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Active Shooter Kit
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Size M
Material Steel, Nylon, Aramid
Closure Type Hook-and-Loop
Color Tan
Type Level III
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Features Provides Chest Level IV Rifle Protection and Head Level IIIA Protection to End User
Includes PST 650 Helmet-Tan, (2) 10"X12" Acer Plates, RPSS Carrier-Tan
Type - Body Armor External
Series - Body Armor PH1
No. of Plates Included - Body Armor 2
Plate Type Included - Body Armor Hard Plate
Shooters Cut - Body Armor Yes
Fits Waist Size - Body Armor 30" to 46"
Length - Body Armor 13-1/4"
Back Standing Length - Body Armor 13-1/4"
Front Standing Length - Body Armor 13-1/4"
Front Seated Length - Body Armor 13-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms