Check Availability
  • UNITED SALES 

    Skatewheel Cover, Plastic, , 2-7/32" Dia.

  • Item # 22FA29
  • Mfr. Model # PSW1.93
Skatewheel Cover, Plastic, , 2-7/32" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FA29
Mfr. Model # PSW1.93
UNSPSC #24101709
Shipping Weight 0.05 lbs
Country of Origin China *
Item Skatewheel Cover
Material Plastic
Wheel Dia. 2-7/32"
Finish Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.