Check Availability
  • UNITED SALES 

    Skatewheel, Steel, 150 lb., 1-15/16" Dia.

  • Item # 22FA23
  • Mfr. Model # SW1.9XN250
Skatewheel, Steel, 150 lb., 1-15/16" Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FA23
Mfr. Model # SW1.9XN250
UNSPSC #24101709
Shipping Weight 0.25 lbs
Country of Origin China *
Item Skatewheel
Load Capacity 150 lb.
Material Steel
Wheel Dia. 1-15/16"
Wheel Bore 1/4"
Finish Zinc Plated Steel
Bearings Steel Ball
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.