Check Availability
  • UNITED SALES 

    Chrome Steel Hex Precision Conveyor Bearing with 3.073" O.D., 1-1/16" Bore Dia., and 4300 lb. Dynami

  • Item # 22FA82
  • Mfr. Model # HDCB0611
Chrome Steel Hex Precision Conveyor Bearing with 3.073" O.D., 1-1/16" Bore Dia., and 4300 lb. Dynami
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FA82
Mfr. Model # HDCB0611
UNSPSC #24101701
Catalog Page 1112
Shipping Weight 1.86 lbs
Country of Origin China *
Item Hex Precision Conveyor Bearing
Bore Dia. 1-1/16"
Outside Dia. 3.073"
Length through Bore 1.685"
Dynamic Load Capacity 4300 lb.
Material Chrome Steel
Seal Double Shielded
Relubable No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.