Check Availability
  • UNITED 

    Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets

  • Item # 23YW71
  • Mfr. Model # LCMXXL1
Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YW71
Mfr. Model # LCMXXL1
UNSPSC #46181532
Shipping Weight 1.56 lbs
Country of Origin India *
Item Lab Coat
Gender Men's
Size 2XL
Fits Chest Size 50"
Color White
Material 65% Polyester/ 35% Cotton
Closure Type Buttons
Cuff Style Open
Number of Pockets 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms