Check Availability
  • UNITED BRASS WORKS 

    Flange Gate Valve, Inlet to Outlet Length: 12-19/32", Pipe Size: 2", Max. Fluid Temp.: 500°F

  • Item # 45A318
  • Mfr. Model # 314020
Flange Gate Valve, Inlet to Outlet Length: 12-19/32", Pipe Size: 2", Max. Fluid Temp.: 500°F
Qty
  • Web Price
    $1,582.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45A318
Mfr. Model # 314020
UNSPSC #40141613
Shipping Weight 72.5 lbs
Country of Origin USA *
Item Gate Valve
Valve Class Class 300
Body Material - Valves Carbon Steel
Connection Type Flange
Pipe Size - Valves 2"
Max. Water Pressure - CWP 750 psi
Valve Max. Fluid Temp. 500 Degrees F
Valve Stem Type Non-Rising
Top of Handle to Inlet Center 9-13/64"
Inlet to Outlet Length 12-19/32"
Stem Material 410 Stainless Steel
Wedge Material Stainless Steel
Handle Material Ductile Cast Iron
Handle Type Hand Wheel
Standards ANSI B16.41, ASME Boiler and Pressure Vessel COD Section 1 PG 42.1.12
* This product's country of origin is subject to change

Welcome Sign In