Check Availability
  • UNITED BRASS WORKS 

    Class 200 FNPT x FNPT Globe Valve, Bronze, 1-1/2" Pipe Size - Valves

  • Item # 45A301
  • Mfr. Model # 285949
Class 200 FNPT x FNPT Globe Valve, Bronze, 1-1/2" Pipe Size - Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bronze Y-Angle Blowdown Globe Valves

• Rated for: 400 psi WOG Max temp.: 406°F
For use with gas, oil, steam, and water. Rising naval brass stem, aluminum handwheel, brass wedge, and union bonnet. FNPT connection.
Meet MSS SP-80 standard.
Show More Close
 

Technical Specifications

Item # 45A301
Mfr. Model # 285949
UNSPSC #40141611
Catalog Page 2890
Shipping Weight 9.95 lbs
Country of Origin USA *
Item - Globe Valves Globe Valve
Pipe Size - Valves 1-1/2"
Connection Type - Valves FNPT x FNPT
Shape - Globe Valves Wye
Body Material - Valves Bronze
Media - Valves Fluid, Gas, Oil, Steam
Valve Stem Design Rising
Valve Handle Design Hand Wheel
Max. Fluid Temp. - Valves 406 Degrees F
Max. Air Pressure Not Rated
Max. Fluid Pressure - Valves 400 psi
Max. Steam Pressure - Valves 200 psi WSP
Inlet to Outlet Length - Valves 6-1/4"
Top of Handle to Inlet Center - Valves 7-3/4"
Valve Class Class 200
Stem Material Brass
Bonnet Style Union
Wedge Material Brass
Seal Material PTFE
Handle Material Aluminum
Standards MSS-SP-80
Item Globe Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.